Shop All Waiting Room & Guest Chairs
Sentinel
Arm Chair, Floor Mount, Gray, w/Door
Mfr # 106484GYS
Zoro # G602014914
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Gray
- Width 24 in
- Weight Capacity 500 lb
- Leg Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 106484GYS
- Zoro # G602014914
- UPC # 819085014969
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Width | 24 in |
Length | 21 in |
Height | 33 in |
Details
Item | Sentinel Arm Chair Floor Mount Gray w/Door |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Gray |
Weight Capacity | 500 lb |
Leg Color | Gray |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Surface Material | Polyethylene |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Ligature Resistant | Yes |
Standards | Flame Retardant, ISO |
Assembly | Bolt to The Wall/Bolt to The Floor |
Style | Arm Chair |
Description
Sentinel Arm Chair Floor Mount Gray w/Door, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Gray, Leg Color Gray, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- REGENCY Regency Legacy Lectern Podium- Mahogany (LLC44MH)
- ELK HOME Oria Vase - Large (S0016-10122)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- INTERNATIONAL CONCEPTS Set of 2 Cafe Chairs, Unfinished (C-61P)
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- Sentinel Seating