Shop All Waiting Room & Guest Chairs
Sentinel
Arm Chair, Floor Mount, Burgundy, w/Door
Mfr # 106484BYS
Zoro # G102014926
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Burgundy
- Weight Capacity 500 lb
- Standards Flame Retardant, ISO
- Assembly Bolt to The Wall/Bolt to The Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 106484BYS
- Zoro # G102014926
- UPC # 819085014907
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Width | 24 in |
Length | 21 in |
Height | 33 in |
Details
Item | Sentinel Arm Chair Floor Mount Burgundy w/Door |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Burgundy |
Weight Capacity | 500 lb |
Standards | Flame Retardant, ISO |
Assembly | Bolt to The Wall/Bolt to The Floor |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Surface Material | Polyethylene |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Leg Color | Burgundy |
Ligature Resistant | Yes |
Style | Arm Chair |
Description
Sentinel Arm Chair Floor Mount Burgundy w/Door, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Burgundy, Leg Color Burgundy, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 40" x 60", Silver (LCASE4060)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- INTEX AIR MATRESS TWIN 39X75"" (64145ED)
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- BAXTON STUDIO Ramiro Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (176-11373-Zoro)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- Sentinel Office Chairs