Shop All Waiting Room & Guest Chairs
Sentinel
Arm Chair, Floor Mount, Blue, w/Door
Mfr # 106484MBS
Zoro # G802014974
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material High Impact "No Break" UV Stabilized Polyethylene
- Color Blue
- Width 24 in
- Leg Color Blue
- Assembly Bolt to The Wall/Bolt to The Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinel
- MFR # 106484MBS
- Zoro # G802014974
- UPC # 819085017908
- Country of Origin United States
- Category Waiting Room & Guest Chairs
Dimensions
Width | 24 in |
Length | 21 in |
Height | 33 in |
Details
Item | Sentinel Arm Chair Floor Mount Midnight Blue w/Door |
Frame Material | High Impact "No Break" UV Stabilized Polyethylene |
Color | Blue |
Leg Color | Blue |
Assembly | Bolt to The Wall/Bolt to The Floor |
Ligature Resistant | Yes |
Weight Capacity | 500 lb |
Surface Material | Polyethylene |
Standards | Flame Retardant, ISO |
Features | One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws |
Secure Facility Type | Institutional, Juvenile, Mental Health, Prison and Correctional Facilities |
Style | Arm Chair |
Description
Sentinel Arm Chair Floor Mount Midnight Blue w/Door, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Blue, Leg Color Blue, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 500 lb, Assembly Bolt to The Wall/Bolt to The Floor, Standards Flame Retardant, ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- FLIPSIDE PRODUCTS Assorted Plastic Study Carrel, PK12 (19279)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR3115226EV)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- LESRO Lenox Steel Wide Guest Chair Metal Frame, Charcoal, RF Blueberry Back, MD Ink Seat (LS1201)
- GEC Reception Lounge Chair - Leather - Black - Hercules Roman Series (ZB-ROMAN-BLACK-GG)
- Sentinel Office Chairs