Shop All Balancing Valves
Sentinal Mark Ii
Pressure Balance Valve Sweat, Brass
Mfr # CPV-PB
Zoro # G9280693
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Temp. Range 33 Degrees to 180 Degrees F
- Length 4 13/16 in
- For Use With CDCPT25401, CDCPT25403, CPT-10400-P, CPT-12401, CPT-1401, CPT-24400, CPT-27400, CPT-3401, CPT-7400-P, CPT-8400-P, CPT-8401-P, CPT-1400-P
- Size 1/4 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinal Mark Ii
- MFR # CPV-PB
- Zoro # G9280693
- UPC # 671252137143
- Country of Origin China
- Category Balancing Valves
Dimensions
Length | 4 13/16 in |
Size | 1/4 in to 1/2 in |
Overall Height | 3 5/16 in |
Details
Body Material | Brass |
Temp. Range | 33 Degrees to 180 Degrees F |
For Use With | CDCPT25401, CDCPT25403, CPT-10400-P, CPT-12401, CPT-1401, CPT-24400, CPT-27400, CPT-3401, CPT-7400-P, CPT-8400-P, CPT-8401-P, CPT-1400-P |
Includes | 1/2 in Pipe Cap, Rough-In Template |
Item | Pressure Balanced Shower Valve |
Material | Brass |
Accessory Type | Pressure Balance Valve Sweat |
Operating Temperature - Minimum | 40 Degrees F |
Airflow - Maximum | 2.5 gpm |
Product Type | Pressure Balanced Shower Valve |
Compatible with Series | CPT |
Compatible with Manufacturer Model Number | CDCPT25001, CDCPT25003, CPT-1000-P, CPT-10000-P, CPT-1001, CPT-12001, CPT-24000, CPT-27000, CPT-3001, CPT-7000-P, CPT-8000-P, CPT-8001-P |
Operating Temperature - Maximum | 160 Degrees F |
For Use with Mfr. Model Number | CDCPT25001, CDCPT25003, CPT-1000-P, CPT-10000-P, CPT-1001, CPT-12001, CPT-24000, CPT-27000, CPT-3001, CPT-7000-P, CPT-8000-P, CPT-8001-P |
For Use With Mfr. Model Number | CDCPT25001, CDCPT25003, CPT-1000-P, CPT-10000-P, CPT-1001, CPT-12001, CPT-24000, CPT-27000, CPT-3001, CPT-7000-P, CPT-8000-P, CPT-8001-P |
Description
Pressure Balanced Shower Valve, Product Type Pressure Balanced Shower Valve, Material Brass, Compatible with Series CPT, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum 40 Degrees F, Includes 1/2 in Pipe Cap, Rough-In Template, Compatible with Manufacturer Model Number CDCPT25001, CDCPT25003, CPT-1000-P, CPT-10000-P, CPT-1001, CPT-12001, CPT-24000, CPT-27000, CPT-3001, CPT-7000-P, CPT-8000-P, CPT-8001-P, Length 4 13/16 in, Overall Height 3 5/16 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (3/4 581 CS screwed end)
- ZORO SELECT Hex Bushing, 1"x1/8", 150,316, Thrd Heavy (4381034900)
- AMERICAN FILTER CO 6 H, 8 PK (MWF-AFC-RF-G1-8-67759)
- ZURN ZTR Replacement for 0.25 Valve (PTR6200-L-0.25)
- NUTECH Manual Balancing Valve, 2 In, FNPT (MB4-4A-200F-200F)
- FIORENTINI 31151-2Bp 3/4" Balanced Valve, (31151-2BP)
- GRUVLOK Balancing Valve (1330026405)
- FIORENTINI 31051-1Bs 1/2" Unpainted (31051-1BS)
- NUTECH Automatic Balancing Valve, 1" Pipe Size (AL2-100F-100F)
- CALEFFI 132552A Manual Balancing Valve (132552A)
- FIORENTINI 31053-3Bs 1" Balanced Valve, 4" (31053-3BS)
- Sentinal Mark Ii Valves