Shop All Shower & Bathtub Parts
Sentinal Mark Ii
Diverter Valve Sweat, Brass, 1/4" to 1/2
Mfr # CPV-PB-DV
Zoro # G9216530
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CPT-1400-P, CPT-1401, CPT-3401, CPT-7400-P, CPT-8400-P, CPT-8401-P, CPT-10400-P, CPT-12401, CPT-24400, CDCPT25401, CDCPT25403, CPT-27400
- Includes Poppet, Spring, Seat
- Temp. Range 33 Degrees to 180 Degrees F
- Length 4 13/16 in
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sentinal Mark Ii
- MFR # CPV-PB-DV
- Zoro # G9216530
- UPC # 671252137150
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 4 13/16 in |
Size | 1/4" to 1/2" |
Overall Height | 4 15/16 in |
Details
Item | Diverter Valve Sweat |
For Use With | Mfr. No. CPT-1400-P, CPT-1401, CPT-3401, CPT-7400-P, CPT-8400-P, CPT-8401-P, CPT-10400-P, CPT-12401, CPT-24400, CDCPT25401, CDCPT25403, CPT-27400 |
Includes | Poppet, Spring, Seat |
Temp. Range | 33 Degrees to 180 Degrees F |
Body Material | Brass |
Material | Brass |
For Use With Mfr. Model Number | CDCPT25401, CDCPT25403, CPT-10400-P, CPT-12401, CPT-1400-P, CPT-1401, CPT-24400, CPT-27400, CPT-3401, CPT-7400-P, CPT-8400-P, CPT-8401-P |
Accessory Type | Diverter Valve Sweat |
Compatible with Manufacturer Model Number | CDCPT25401, CDCPT25403, CPT-10400-P, CPT-12401, CPT-1400-P, CPT-1401, CPT-24400, CPT-27400, CPT-3401, CPT-7400-P, CPT-8400-P, CPT-8401-P |
Airflow - Maximum | 2.5 gpm |
Product Type | Diverter Shower Valve |
Compatible with Series | CPT |
Operating Temperature - Maximum | 160 Degrees F |
Operating Temperature - Minimum | 40 Degrees F |
For Use with Mfr. Model Number | CDCPT25401, CDCPT25403, CPT-10400-P, CPT-12401, CPT-1400-P, CPT-1401, CPT-24400, CPT-27400, CPT-3401, CPT-7400-P, CPT-8400-P, CPT-8401-P |
Description
Diverter Shower Valve, Product Type Diverter Shower Valve, Material Brass, Compatible with Series CPT, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum 40 Degrees F, Includes 1/2 in Pipe Cap, Rough-In Template, Compatible with Manufacturer Model Number CDCPT25401, CDCPT25403, CPT-10400-P, CPT-12401, CPT-1400-P, CPT-1401, CPT-24400, CPT-27400, CPT-3401, CPT-7400-P, CPT-8400-P, CPT-8401-P, Length 4 13/16 in, Overall Height 4 15/16 in, Airflow - Maximum 2.5 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm (27399-4N-SN)
- T&S BRASS Vacuum Breaker Repair Kit (B-0969RK01)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Inline (LFPP4VMC6)
- GOODMAN 10123539 Limit-Reset Man-Orange (10123539)
- GROHE Universal Rose Starlight Chrome (45669000)
- THERMWELL PRODUCTS Thermwell 249008 Brown Frost King Elite Choice Door Jamb Weatherstrip - 0.5 x 0.75 x 17 in. (249008)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-CZ-PK)
- KOHLER 25 (702429-L-BL)
- DELTA Universal Showering Components Adjustable Slide Bar 26" Ss (56361-SS)
- KOHLER Bancroft Wall-Mount Supply Elbow W/ Check Valve (22173-2BZ)
- KOHLER Assembly, Slider (1213357-CP)
- Sentinal Mark Ii Shower & Bathtub Parts