Shop All Furnace and Heater Parts
Sensus
Std, 3/8" Orifice, Green 6 - 14" Wc 1"
Mfr # 143-1
Zoro # G7500652
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensus
- MFR # 143-1
- Zoro # G7500652
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Std,3/8"Orifice,Green 6-14"Wc 1" |
Description
Std,3/8 In.Orifice,Green 6-14 In.Wc 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 20 ft. L, 1/2" W, Silicone (RKP1A0240)
- JOHNSON CONTROLS Mounting Bracket, w/Mounting Hdwr (T-4002-6049)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- SUPCO Contactor, 40A, 480V, 3 Pole (DP404803)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- TRION 227833-004 He2000 Charcoal (227833-004)
- VENT-RITE 11 1/8" Non-Adj. Angle Steam (11)
- TEKMAR 071 Universal Sensor (071)
- HEIL QUAKER /ICP 1184594 Control Board Replaces (1184594)
- Sensus Furnace and Heater Parts