Shop All Furnace and Heater Parts
Sensus
ResidentialgasmeterTemperature comp 1"
Mfr # R275TC-1
Zoro # G7529398
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensus
- MFR # R275TC-1
- Zoro # G7529398
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Residentialgasmetertempcomp 1" |
Description
Residentialgasmetertempcomp 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Non-Oscillating, 115VAC, 1657/2060/3100 CFM (20933)
- DAYTON Shutter Mount Exhaust Fan, 36 in, 1 Speed, 8225 CFM, 115V (484X50)
- BELIMO Gmb24-3 24V 360 In-Lb (30 Nm) (GMB24-3)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 2", 6 Pack (FA14X14X2_6)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- GC VALVES Solenoid Valve 3/8" N/C, 48Vdc, 90N. Air/Gas (S201PF33N5CG4)
- MAXITROL 13A15 Outdoor Vent Protector Kit (13A15)
- HONEYWELL HOME TRADELINE SWITCHING RELAY 120V 50/60HZ (RA832A1066)
- GC VALVES Solenoid Valve 1/4" Nc Ss 0/150N. 120V (S301GF02N3BD7)
- Sensus Furnace and Heater Parts