Shop All Furnace and Heater Parts
Sensus
Reg, w/ Control Line 30ft3/4" Orf 1 - 5 2"
Mfr # 243-RPC-A-2
Zoro # G7505351
product price: $1,859.99
/ea
Free Shipping & Returns
$1,859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensus
- MFR # 243-RPC-A-2
- Zoro # G7505351
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Reg,w/Ctrlline30ft3/4"Orf 1-5 2" |
Description
Reg,w/Ctrlline30ft3/4 In.Orf 1-5 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Inducer Fan Assembly, 115V (300049708)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331080025)
- DIAL MFG Aspen Pad, 13x21 In (110087)
- GREENSEAM Round Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 8" L, 8 in H (GRR14P10PGA24)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- MCDONNELL & MILLER Sa101-38 Strainer Basket (SA101-38)
- TSURUMI Packing (Volute) (801-012)
- TELEDYNE LAARS R2022400 Pressure Switch (R2022400)
- EMERSON FLOW CONTROLS 043204 240Ra 9 T 7 M Vlc (043204)
- Sensus Furnace and Heater Parts