Shop All Furnace and Heater Parts
Sensus
Orificeice, Green 6 - 14" 1" Irv, 1/4"
Mfr # 496-20-1
Zoro # G7511837
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensus
- MFR # 496-20-1
- Zoro # G7511837
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Orificeice,Green 6-14" 1"Irv,1/4" |
Description
Orificeice,Green 6-14 In. 1 In.Irv,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF05 Filter Fans IP54- Pack of 6 (89134424R)
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V (7AR16)
- DAYTON Rectangular OEM Blower, 1700 RPM, 1 Phase, Direct, Rolled Steel (1TDV3)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- CADET Com-Pak Grill, 12.25 in H, Metal, White (CGW)
- HEIL QUAKER /ICP 1050699 Contactor 1P 25A 24V S (1050699)
- HEAT WAGON Thermocouple Tank Top Heater (F273117)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 10X18, TRUEZON (ZD10X18TZ)
- Sensus Furnace and Heater Parts