Shop All Furnace and Heater Parts
Sensus
Irv3/4" Orf 6/14" Green 10 ft. 1.5"
Mfr # 243-12-IRV-1 1/2
Zoro # G7505342
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensus
- MFR # 243-12-IRV-1 1/2
- Zoro # G7505342
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Irv3/4"Orf 6/14"Green 10ft 1.5" |
Description
Irv3/4 In.Orf 6/14 In.Green 10ft 1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- ROBERTSHAW Aluminum Tubing with Fittings, LP/NG, 60 in L., Cut to Length (11-293)
- AMERI-VENT Cap Gas Vent 3In Double Wall (3ECW)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S L)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- HYDROLEVEL 500 24V Low Water Cut-Off For (500)
- WHITE-RODGERS 50E47-843 Universal Hot Surface (50E47-843)
- CALEFFI 551035A Dis 1-1/4" Sweat (551035A)
- TSURUMI Power Cord (001-907-12)
- Sensus Furnace and Heater Parts