Shop All Furnace and Heater Parts
Sensus
Irv - hp, 1/2" Orifice, 2 - 6 Black 1"
Mfr # 143-IRV-HP-1
Zoro # G7501072
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensus
- MFR # 143-IRV-HP-1
- Zoro # G7501072
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Irv-hp,1/2"Orifice,2-6 Black 1" |
Description
Irv-hp,1/2 In.Orifice,2-6 Black 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 96-3/4" Hydronic Baseboard Heater, White (CLCU75-8)
- ALL-FILTERS 14X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14241.13 6PK)
- LENNOX Auto Limit Switch, 185 deg. F (26G78)
- PORTACOOL Evaporative Cooling Media, 36" H, 12" W (PACHT250K)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- MAXITROL R8110-13 Brown Spring For (R8110-13)
- HONEYWELL HOME TRADELINE, HIGH LIMIT RANGE 130-240F, LOW (L6081A1036)
- HONEYWELL 1 in. 120V UV FLAME SENSOR, SELF-CH (C7061A1046)
- LENNOX Blower Motor, 1/3 HP, 230/203V (13H37)
- Sensus Furnace and Heater Parts