Shop All Furnace and Heater Parts
Sensus
Flange d Regulator 2"
Mfr # 243-RPC-B-2F
Zoro # G7505281
product price: $2,332.99
/ea
Free Shipping & Returns
$2,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensus
- MFR # 243-RPC-B-2F
- Zoro # G7505281
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Flanged Regulator 2" |
Description
Flanged Regulator 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 336836-751 Condensate Trap Kit (336836-751)
- ACCUMULAIR Pleated Air Filter, 12" x 12" x 1", 4 Pack (FA12X12_4)
- FILTRETE 24 in. W X 24 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA12DC-6)
- JOHNSON CONTROLS Temperature Stage Module, Blue (S350AA-1C)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- LIEBERT Filter, 29.5" x 28.5" x 2", MERV 8 (195551P1)
- WHITE-RODGERS 120-105711 12Vdc Solenoid (120-105711)
- AAF FLANDERS 15X20X1 Fbg Furn Filter (10055.011520)
- YORK Suction Valve (S1-022-11572-000)
- Sensus Furnace and Heater Parts