Shop All Furnace and Heater Parts
Sensus
Flange d 3/4" Orificeice Grn Spr 2"
Mfr # 243-12-2F
Zoro # G7505318
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensus
- MFR # 243-12-2F
- Zoro # G7505318
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Flanged 3/4" Orificeice Grn Spr 2" |
Description
Flanged 3/4 In. Orificeice Grn Spr 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Furnace Control Module, OEM Replacement (ICM280)
- HI-TECH DURAVENT Industrial Duct Hose, 2.25"x25ft. (2001-0225-1025)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120 to 240VAC (4LZ94)
- INTERMATIC Time 208-277V 40A 4Pst 7Day Time Sw (T7402B)
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- SENSUS Diaphragm, for 243 - 12 12" (143-16-150-00)
- SENSUS Diaphragm, for 243 - 8 (143-82-150-00)
- LENNOX Ignition Control Board (Y9894)
- L.B. WHITE Tubing and Fitting s (572518)
- HONEYWELL HOME ENVIRACOM DISCHARGE AIR TEMPERATURE SENSOR FOR W8835 AND W8635 (C7835A1009)
- REZNOR Ventor Motor, 208-230V (148054)
- Sensus Furnace and Heater Parts