Shop All Toys & Games
Sensory Playtivity
Squeezy Stuff Sensory Discs 3-Pack
Mfr # 866303
Zoro # G500926463
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Material Water, Vinyl, Plastic
- Color Multi
- Recommended Grade Grade K+
- Includes 3 Discs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensory Playtivity
- MFR # 866303
- Zoro # G500926463
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ years |
Material | Water, Vinyl, Plastic |
Color | Multi |
Recommended Grade | Grade K+ |
Includes | 3 Discs |
Description
Captivating, soothing tactile and visual sensory experiences for early learners or those with special needs are delivered with these 5" diameter Sensory Discs. Also perfect for fidgety students, these discs are made for touching, squeezing, exploring and observing! These clear disc pouches contain a non-toxic substance students can't stop squeezing! Each pack includes 3 sensory discs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 18" x 18" x 12", Kraft, 10/Bundle (22XM37)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- ICONEX Color-Coded Kraft Currency Strap, Dollar Bill, $50, Self-Stick, PK1000 (55026)
- SMEAD Envelope, Top Load, Letter, Gn, PK5 (89543)
- SENSORY PLAYTIVITY Sensory Discs, Set of 5 (866300)
- SENSORY PLAYTIVITY Squishy Stuff Sensory Discs, PK3 (866302)
- SENSORY PLAYTIVITY Silica-Free Sensory Sand, 1lb Per Pack, 12PK (2024)
- GONGE Arches, Set of 3 (G2163)
- TOMY FARM TOY SET ASSRTD 10PC (37657)
- GUIDECRAFT Caterpillar Stacking Toy (6731)
- LEARNING RESOURCES Brights? Base Ten Classroom Set (3552)
- Sensory Playtivity Toys & Games