Shop All Toys & Games
Sensory Playtivity
Silica-Free Sensory Sand, 1lb Per Pack, 12PK
Mfr # 2024
Zoro # G210533647
product price: $28.39
/pk 12, $2.37/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Sand
- Recommended Grade PK+
- Recommended Age 3+ years
- Includes (12) 1 Lb Packs Of Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensory Playtivity
- MFR # 2024
- Zoro # G210533647
- UPC # 194629126163
- Country of Origin China
- Category Toys & Games
Details
Color | White |
Material | Sand |
Recommended Grade | PK+ |
Recommended Age | 3+ years |
Includes | (12) 1 Lb Packs Of Sand |
Description
Sensory Playtivity Silica-Free Sensory Sand is the smart and safe choice for use in sand trays that are used in therapeutic settings, schools, and childcare centers. This brilliant white play sand is the perfect medium to provide sensory stimulation that develops fine motor skills and eye-hand coordination. Each pack includes 1 lb of sand. Sold as 12 packs for a total of 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- SHARPIE Liquid Highlighter, Chisel Tip Orange PK12 (1754466)
- ZORO SELECT Long Corrugated Boxes, 9" x 4" x 3", Kraft, 25/Bundle (55VG33)
- SENSORY PLAYTIVITY Sensory Discs, Set of 5 (866300)
- SENSORY PLAYTIVITY Squishy Stuff Sensory Discs, PK3 (866302)
- TOMY Animal Sounds Hayride (34908)
- LEARNING RESOURCES Dot Dice, Red, Green + White, 36 Pieces, PK3 (LER2229)
- DIDAX Unifix 1-120 Number Line (211504)
- LEARNING RESOURCES Pretend and Play® Teaching ATM Bank - Pink (2625P)
- AMT Construction Bulldozer Skill 3 Model Kit 1 by 25 Scale Model Car (AMT1086)
- Sensory Playtivity Toys & Games