Shop All Toys & Games
Sensory Playtivity
Fuzzy Stuff Sensory Discs 3-Pack
Mfr # 866304
Zoro # G800926446
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Material Shag Noodles
- Includes 3 Discs
- Recommended Age 5+ years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensory Playtivity
- MFR # 866304
- Zoro # G800926446
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K+ |
Material | Shag Noodles |
Includes | 3 Discs |
Recommended Age | 5+ years |
Color | Multi |
Description
Captivating, soothing tactile and visual sensory experiences for early learners or those with special needs are delivered with these 5" diameter Sensory Discs. Also perfect for fidgety students, these discs are made for touching, squeezing, exploring and observing! These discs feature shag noodles of varying sizes and lengths that are cuddly soft and soothing. Each pack includes 3 sensory discs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK Paint Marker, w/Reversible Tip, Orange (10707)
- MASTERVISION Cork Bulletin Board 24x36", Aluminum Frame (CA031170)
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- ZORO SELECT Corrugated Boxes, 36" x 36" x 18", Kraft, 5/Bundle (11G186)
- SENSORY PLAYTIVITY Squishy Stuff Sensory Discs, PK3 (866302)
- SENSORY PLAYTIVITY Sensory Discs, Set of 5 (866300)
- SENSORY PLAYTIVITY Silica-Free Sensory Sand, 1lb Per Pack, 12PK (2024)
- SIGNATURE MODELS Signature Models 32318s 1935 Duesenberg SSJ Blue Silver 1-32 Diecast Model Car (32318s)
- TOY TIME Toy Time Ride-On Motorcycle- 6V Battery Powered Black Toy Trike- 3 Wheeled Motorized Bike (Black) (105011DNS)
- LEARNING RESOURCES Money Jar with Play Bill and Coins (0017)
- MELISSA & DOUG Suspend Family Game (4371)
- Sensory Playtivity Toys & Games