Shop All Occupancy Sensors
Sensorswitch
Wide View Sensor, PIR, 2400 sq. ft.
Mfr # NWV 16
Zoro # G4539446
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Sensor Switch nLight Control System
- Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Corner
- Coverage at Suggested Mounting Height 2,400 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorswitch
- MFR # NWV 16
- Zoro # G4539446
- UPC # 745975921775
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,400 sq ft |
Minimum Mounting Height | 8 ft |
Overall Height | 3 in |
Overall Width | 3.6 in |
Maximum Mounting Height | 10 ft |
Overall Depth | 1.75 in |
Description
Wide View Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 12 to 24V DC, Maximum Coverage Area 2,400 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Digital Cat5 Cable, Color White, Includes (2) Self Tapping Screw, Sensor Operation Photocell, Occupancy, Lighting Technology LED, Installation Location Corner, Standards BAA, cUL Listed, Title 24 Compliant, UL Listed, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN11)
- TRIPP LITE PDU, Basic, 1.44kw, 120V, 14 5-15R, 5-15P, 0U (PDUV15)
- ELESA Mechanical position Indicators, DD51-AR-004.0-D-C2 (DD51)
- SOUTHWIRE Octagon Strut Washer 1-1/2 O.D. For 1/4 Or 3/16 Bolt Size (12WFS)
- SENSORSWITCH Occupancy Sensor, PIR, 2600 sq ft, White (HW13)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM 9 WR)
- SENSORSWITCH Occupancy Sensor, PIR, 1200 sq ft, White (LWS WH)
- SENSORSWITCH Standard Range Sensor, Dual, 1800 sq. ft. (NCM PDT 10 RJB)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- GREENGATE Sng Lvl, No Neu, 120/277V Wl Swt Sns, Gr (ONW-D-1001-MV-G)
- Sensorswitch Occupancy Sensors