Shop All Occupancy Sensors
Sensorswitch
Wide View Sensor, Dual, 2400 sq. ft.
Mfr # NWV PDT 16
Zoro # G4567053
original price:
$296.97
17% off
new price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Sensor Switch nLight Control System
- Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
- Sensing Technology Passive Infrared (PIR)/Microphonic
- Installation Location - Motion Sensor Corner
- Coverage at Suggested Mounting Height 2,400 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # NWV PDT 16
- Zoro # G4567053
- UPC # 745975921966
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,400 sq ft |
Overall Depth | 1.75 in |
Maximum Mounting Height | 10 ft |
Overall Height | 3 in |
Minimum Mounting Height | 8 ft |
Overall Width | 3.6 in |
Description
Wide View Sensor, Sensing Technology Passive Infrared (PIR)/Microphonic, Operating Voltage 12 to 24V DC, Maximum Coverage Area 2,400 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Digital Cat5 Cable, Color White, Includes (2) Self Tapping Screw, Sensor Operation Photocell, Occupancy, Lighting Technology LED, Installation Location Corner, Standards BAA, cUL Listed, Title 24 Compliant, UL Listed, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CRP)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2488SW8804)
- CANTEX PVC ELBOW 90D 1-1/2"" (5233827U)
- SIEMENS Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V (3RU21160JB0)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMR 6)
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM 9 WR)
- SENSORSWITCH Occupancy Sensor, PIR, 1400 sq. ft. (CMRB 50 480)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 P)
- DWYER INSTRUMENTS Ceiling Occupancy Sensor, Ceiling Occupancy Snsr (OSC-200)
- Sensorswitch Occupancy Sensors