Shop All Dimmer Switches
Sensorswitch
Wall Switch, Dimming, White
Mfr # NPODM DX WH
Zoro # G4602552
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Sensor Switch nLight Control System
- Lighting Technology LED
- Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 12 to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # NPODM DX WH
- Zoro # G4602552
- UPC # 745977903502
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Height | 2.74 in |
Overall Depth | 1.63 in |
Overall Width | 1.68 in |
Description
Digital Wall Switch, Number of Buttons 3, Sensor Operation Not Applicable, Compatible with Series Sensor Switch nLight Control System, Lighting Technology LED, Operating Voltage 15 to 24V DC, Sensing Technology Switch Only, Load Rating @ 120V AC Not Applicable, Communication Method Digital Cat5 Cable, Maximum Coverage Area Not Applicable, Neutral Required No, Color White, Nightlight Yes, Dimming Method Line Voltage, Dimming Type Step Dimming, Includes Dimming Switch Dimming Switch Included
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.60A, 300V AC, 10kA at 300V AC (GMF-6/10)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R BK (HBL2410)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- SENSORSWITCH Wall Switch, Dimming, Ivory (NPODM DX IV)
- EATON WIRING DEVICES Dimmer Incan Toggle 3Way White (TI306-W-K-L)
- LEVITON Incandescent/Halogen/LED/CFL White Slide Dimmer Switch (R12-TSL06-1KW)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- FURNLITE 300-Watt 3-Level Brown Touch Dimmer (77.21)
- Sensorswitch Dimmer Switches