Shop All Dimmer Switches
Sensorswitch
Wall Switch, Dimming, Ivory
Mfr # NPODM DX IV
Zoro # G4593531
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Sensor Switch nLight Control System
- Lighting Technology LED
- Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
- Number of Gangs 1
- Operating Voltage - Motion Sensing and Dimming 12 to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # NPODM DX IV
- Zoro # G4593531
- UPC # 745977901539
- Country of Origin Mexico
- Category Dimmer Switches
Dimensions
Overall Width | 1.68 in |
Overall Depth | 1.63 in |
Overall Height | 2.74 in |
Fixture Length | 3 |
Fixture Height | 5 |
Fixture Width | 2.5 |
Description
Digital Wall Switch, Number of Buttons 3, Sensor Operation Not Applicable, Compatible with Series Sensor Switch nLight Control System, Lighting Technology LED, Operating Voltage 15 to 24V DC, Sensing Technology Switch Only, Load Rating @ 120V AC Not Applicable, Communication Method Digital Cat5 Cable, Maximum Coverage Area Not Applicable, Neutral Required No, Color Ivory, Nightlight Yes, Dimming Method Line Voltage, Dimming Type Step Dimming, Includes Dimming Switch Dimming Switch Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- SQUARE D Terminal Block, Black (9080GMB6)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- HUBBELL Pin & Slve Plug, 60A, 4P, 4W, 600VAC/250VDC (VP6475)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- SENSORSWITCH Wall Switch, Dimming, White (NPODM DX WH)
- EATON WIRING DEVICES EATON AL Smart Dimmer Kit, 120 V, 300 W, AlmondIvoryWhite (AAL06-C1-K-L)
- LEVITON LIGHTING CONTROLS EB CLR CHGE KIT (IPDKT-E)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-1PS-LA)
- LUTRON Lighting Dimmer, 1-Pole, Toggle, Ivory (AY-10PH-IV)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-4PS-BR)
- Sensorswitch Lighting Controls