Shop All Occupancy Sensors
Sensorswitch
Standard Range Sensor, Dual, 475 sq. ft.
Mfr # NCM PDT 9 RJB
Zoro # G4584894
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Sensor Switch nLight Control System
- Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
- Sensing Technology Passive Infrared (PIR)/Microphonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 475 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # NCM PDT 9 RJB
- Zoro # G4584894
- UPC # 745975894390
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 475 sq ft |
Overall Width | 4.55 in |
Maximum Mounting Height | 45 ft |
Minimum Mounting Height | 15 ft |
Overall Depth | 1.55 in |
Description
Standard Range Sensor, Sensing Technology Passive Infrared (PIR)/Microphonic, Operating Voltage 15 to 24V DC; 24V AC/DC, Maximum Coverage Area 475 sq ft, Maximum Mounting Height 45 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Digital Cat5 Cable, Color White, Includes Mounting Anchors/Screws, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards BAA, cUL Listed, DLC, Title 24 Compliant, UL Listed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CM PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RMR PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2500 sq ft, White (CMR 10)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- GREENGATE Neoswitch Dual Tech Ivory (ONW-D-1001-MV-N-V)
- Sensorswitch Sensors