Shop All Occupancy Sensors
Sensorswitch
Standard Range Sensor, Dual, 1800 sq. ft.
Mfr # NCM PDT 10 RJB
Zoro # G4631401
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Sensor Switch nLight Control System
- Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
- Sensing Technology Passive Infrared (PIR)/Microphonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 1,800 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # NCM PDT 10 RJB
- Zoro # G4631401
- UPC # 745975895045
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,800 sq ft |
Overall Width | 4.55 in |
Minimum Mounting Height | 15 ft |
Maximum Mounting Height | 45 ft |
Overall Depth | 1.55 in |
Description
Standard Range Sensor, Sensing Technology Passive Infrared (PIR)/Microphonic, Operating Voltage 15 to 24V DC; 24V AC/DC, Maximum Coverage Area 1,800 sq ft, Maximum Mounting Height 45 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Digital Cat5 Cable, Color White, Includes Mounting Anchors/Screws, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards BAA, cUL Listed, DLC, Title 24 Compliant, UL Listed
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- SOUTHWIRE 1/2 in. Liquidtight NM Straight PVC Conduit Fitting Connector (58133602)
- HELI-TUBE 1/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/8 C-100)
- ACT Replacement for ACT Fastening Solutions Al-04-18-9-c (AL-04-18-9-C ACT FASTENING SOLUTIONS)
- SENSORSWITCH Occupancy Sensor, PIR, 2600 sq ft, White (HW13)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 480)
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM PDT 9 WR)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- SENSORSWITCH Wide View Sensor, PIR, 2400 sq. ft. (NWV 16)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CM PDT 9)
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- Sensorswitch Occupancy Sensors