Shop All Sensor Accessories
Sensorswitch
Power Pack, For Occupancy Sensor
Mfr # SP20
Zoro # G2745881
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
- Color - Motion Sensing and Dimming Black
- For Use With Occupancy Sensor
- Standards Plenum UL2043, RoHS Compliant, Title 24 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # SP20
- Zoro # G2745881
- UPC # 745975869657
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Height | 3 in |
Depth | 1 7/8 in |
Width | 2 1/4 in |
Overall Width | 2.25 in |
Overall Depth | 1.88 in |
Overall Height | 3 in |
Description
Relay Pack, Compatible with Series Acuity Sensor Switch Low Voltage Sensors, Communication Method Hard Wired, Input Voltage 120/240/277V AC, Output Voltage 120/277V AC, Output Current 20 A, Includes 20 A Relay, Standards Plenum UL2043, RoHS Compliant, Title 24 Compliant, Overall Depth 1.88 in, Overall Height 3 in, Overall Width 2.25 in, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F, Sensor Capacity 7, Color Black, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (T3045K0034B)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- VIRTUAL 04218ME 50 ft. Red Outdoor Extension Cord (VI2670421)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- SENSORSWITCH Power Pack, Relay Ckt Prot, 120/277V, Black (PP20)
- HACH Luminescent/Optical Dissolved Oxygen Gas Sensor (LDO10110)
- KROM SCHRODER Valve Leak Detector 220/240V-Ac Other Sensor (TC 410-1TZ 84765811)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- OMRON Lens Kit (E39-F1)
- Sensorswitch Sensor Accessories