Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR/Micro, 2000sq ft, Wht
Mfr # WSX PDT 2P WH
Zoro # G6192426
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Microphonic
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,000 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # WSX PDT 2P WH
- Zoro # G6192426
- UPC # 753573767473
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,000 sq ft |
Suggested Mounting Height - Motion Sensor | 2 ft 6 in to 4 ft |
Overall Width | 1.68 in |
Minimum Mounting Height | 30 in |
Overall Height | 2.74 in |
Maximum Mounting Height | 4 ft |
Overall Depth | 1.63 in |
Description
Occupancy Sensor, Number of Buttons 2, Sensor Operation Occupancy, Photocell, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR)/Microphonic, Load Rating @ 120V AC 800W, Communication Method Hard Wired, Maximum Coverage Area 2,000 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method 0-10V, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6Q)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMRB 9)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RMR PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P WH)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P 347)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- Sensorswitch Occupancy Sensors