Sensorswitch

Occupancy Sensor, PIR/Mic, 2463sq ft, White


original price: $146.99
13% off
new price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Passive Infrared (PIR)/Microphonic
  • Installation Location - Motion Sensor Ceiling
  • Coverage at Suggested Mounting Height 2,463 sq ft
  • Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Coverage at Suggested Mounting Height 2,463 sq ft
Suggested Mounting Height - Motion Sensor 8 to 15 ft
Minimum Mounting Height 8 ft
Overall Width 4.55 in
Maximum Mounting Height 15 ft
Overall Depth 1.55 in

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Microphonic, Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,463 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC 800W (Fluorescent, Incandescent), Communication Method Hard Wired, Color White, Includes Not Applicable, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Ceiling, Standards CA Title 24 Compliant, UL and cUL Listed, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.