Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR/Mic, 2463sq ft, White
Mfr # RMR PDT 10
Zoro # G2973695
original price:
$198.76
12% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Microphonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 2,463 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # RMR PDT 10
- Zoro # G2973695
- UPC # 745975868827
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,463 sq ft |
Suggested Mounting Height - Motion Sensor | 7 to 15 ft |
Overall Width | 4.55 in |
Overall Depth | 1.55 in |
Maximum Mounting Height | 15 ft |
Minimum Mounting Height | 7 ft |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Microphonic, Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,463 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC 800W (Fluorescent, Incandescent), Communication Method Hard Wired, Color White, Includes Not Applicable, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Ceiling, Standards CA Title 24 Compliant, DLC Standard, RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 316L Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4202008A)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52X)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220252 (220252)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 30A, 300V AC, Non-Indicating (JLLN030)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- SENSORSWITCH Occupancy Sensor, PIR, 1400 sq. ft. (CMRB 50 480)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P 347)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CMR PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P)
- PECO Occupancy Sensor, Circular Motion Sensor, White, - (SA200-001)
- Sensorswitch Sensors