Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR/Mic, 2463sq ft, White
Mfr # RM PDT 9
Zoro # G0247651
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Microphonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 2,463 sq ft
- Operating Voltage - Motion Sensing and Dimming 12V DC, 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # RM PDT 9
- Zoro # G0247651
- UPC # 745975865512
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,463 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 15 ft |
Minimum Mounting Height | 8 ft |
Maximum Mounting Height | 15 ft |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Microphonic, Operating Voltage 12 to 24V DC, Maximum Coverage Area 2,463 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes Not Applicable, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards CA Title 24 Compliant, UL and cUL Listed, Time Delay Adjustment Method Adaptive, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD02BDC)
- HUBBELL Straight Blade Connector, Female, NEMA 5-15R, 15 A, 125V AC, 2 Poles, 3 Wires, Black/White (HBL5269C)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KPA8CUP)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Red (AT1503EV-RD)
- SENSORSWITCH Occupancy Sensor, PIR, 2025 sq ft, White (WSX NL WH)
- SENSORSWITCH Standard Range Sensor, Dual, 1800 sq. ft. (NCM PDT 10 RJB)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P 347)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CM PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX WH)
- SENSORSWITCH Wide View Sensor, Dual, 2400 sq. ft. (NWV PDT 16)
- GREENGATE Pir Ceiling 500 Sqft 120-347V (OAC-P-0500-MV)
- Sensorswitch Sensors