Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR/Mic, 2463sq ft, White
Mfr # CMR PDT 10
Zoro # G3102242
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)/Microphonic
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 2,463 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorswitch
- MFR # CMR PDT 10
- Zoro # G3102242
- UPC # 745975809530
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,463 sq ft |
Suggested Mounting Height - Motion Sensor | 7 to 15 ft |
Overall Depth | 1.55 in |
Minimum Mounting Height | 7 ft |
Maximum Mounting Height | 15 ft |
Overall Width | 4.55 in |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Microphonic, Operating Voltage 120/220/230/277V, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC 800W/6.67A (Incandescent), Communication Method Hard Wired, Color White, Includes (2) Self Tapping Screw, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Ceiling, Standards BAA, CA Title 24 Compliant, RoHS Compliant, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MSCL-OP153M-WH)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- SENSORSWITCH Wide View Sensor, PIR, 2400 sq. ft. (NWV 16)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CMR PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR, 2800 sq ft, White (CM 6)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CM 9)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CM 10)
- SENSORSWITCH Standard Range Sensor, Dual, 1800 sq. ft. (NCM PDT 10 RJB)
- PECO Occupancy Sensor, Window Switch, White, - (SE200-002)
- Sensorswitch Occupancy Sensors