Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR/Mic, 1200sq ft, White
Mfr # WV PDT 16
Zoro # G3285956
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Digital Cat5 Cable
- Sensing Technology Passive Infrared (PIR)/Microphonic
- Installation Location - Motion Sensor Corner
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 12V DC, 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # WV PDT 16
- Zoro # G3285956
- UPC # 745975810116
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 10 ft |
Minimum Mounting Height | 8 ft |
Overall Height | 3 in |
Overall Width | 3.6 in |
Overall Depth | 1.75 in |
Maximum Mounting Height | 10 ft |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Microphonic, Operating Voltage 12 to 24V DC, Maximum Coverage Area 1,200 sq ft, Maximum Mounting Height 10 ft, Load Rating @ 120V AC 800W (Fluorescent, Incandescent), Communication Method Digital Cat5 Cable, Color White, Includes Not Applicable, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Corner, Standards BAA, cUL Listed, Title 24 Compliant, UL Listed, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Yellow 100 pk (10-PC4)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Punch Down, Red (N238-001-RD)
- IDEAL Shrink Tubing, 0.268in ID, Black, 4ft, PK5 (46-605)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7.50A, 600V AC, Non-Indicating (FRS-R-7-1/2)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CMR PDT 10)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- SENSORSWITCH Occupancy Sensor, PIR, 500 sq ft, White (CMR 9)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMR 6)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000NLA)
- Sensorswitch Sensors