Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR/Mic, 1200sq ft, Ivory
Mfr # LWS PDT IV
Zoro # G3390922
original price:
$157.49
9% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # LWS PDT IV
- Zoro # G3390922
- UPC # 745975881291
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 2 ft 6 in to 4 ft |
Maximum Mounting Height | 4 ft |
Minimum Mounting Height | 30 in |
Overall Depth | 1.7 in |
Overall Width | 3.1 in |
Overall Height | 4.93 in |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W (Fluorescent, Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method Line Voltage, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- GREENGATE Neoswitch Low Voltage White (ONW-P-1001-SP-W)
- EATON CUTLER-HAMMER OPERATING MECHANISM DISCONNECT SWITCH PARTS AND ACCESSORY (70-7813)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CM 10)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- SENSORSWITCH High Mount and Low Mount Sensor, 360 deg (LSXR 610)
- SENSORSWITCH Occupancy Sensor, PIR, 2025 sq ft, White (WSX NL WH)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMR 6)
- GREENGATE Pir Wall Switch 120V Auto/Man V (OSW-P-0801-120-V)
- Sensorswitch Occupancy Sensors