Shop All Occupancy Sensors
This Product is Discontinued
Sensorswitch
Occupancy Sensor, PIR, 50 deg., 130 ft. (Discontinued)
Mfr # HW13 R
Zoro # G1932590
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensing Technology Passive Infrared
- Installation Location - Motion Sensor Ceiling, Wall
- Color - Motion Sensing and Dimming White
- Coverage Angle - Motion Sensor 50 Degrees
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # HW13 R
- Zoro # G1932590
- Country of Origin Mexico
- Category Occupancy Sensors
Details
Item - Motion Sensing and Dimming | Occupancy Sensor |
Sensing Technology | Passive Infrared |
Installation Location - Motion Sensor | Ceiling, Wall |
Color - Motion Sensing and Dimming | White |
Coverage Angle - Motion Sensor | 50 Degrees |
Color | White |
Item | Occupancy Sensor |
Description/Special Features | Occupancy Sensor with Low-Voltage Relay |
Sensor Type | Passive Infrared |
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.