Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR, 452 sq ft, White
Mfr # CMR 9 P 347
Zoro # G6009954
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 452 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC, 347V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorswitch
- MFR # CMR 9 P 347
- Zoro # G6009954
- UPC # 745975862405
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 452 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 15 ft |
Minimum Mounting Height | 8 ft |
Maximum Mounting Height | 15 ft |
Overall Depth | 1.55 in |
Overall Width | 4.55 in |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 347V AC, Maximum Coverage Area 500 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC 800W/6.67A (Incandescent), Communication Method Hard Wired, Color White, Includes (2) Self Tapping Screw, Sensor Operation Photocell, Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Ceiling, Standards BAA, CA Title 24 Compliant, RoHS Compliant, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (SL-15)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (KLDR012)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 18mm dia. (VM18NNO)
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P NL WH)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT WH)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- SENSORSWITCH Wide View Sensor, PIR, 2400 sq. ft. (NWV 16)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CM 9)
- GREENGATE Neoswitch Dt No Neutral Lt Almond (ONW-D-1001-MV-LA)
- Sensorswitch Sensors