Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR, 2827 sq. ft.
Mfr # CMRB 6 P
Zoro # G1050883
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Fixture Mount
- Coverage at Suggested Mounting Height 2,827 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorswitch
- MFR # CMRB 6 P
- Zoro # G1050883
- UPC # 745975808373
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,827 sq ft |
Suggested Mounting Height - Motion Sensor | 15 to 45 ft |
Overall Width | 4.55 in |
Maximum Mounting Height | 45 ft |
Overall Depth | 1.55 in |
Minimum Mounting Height | 15 ft |
Description
High Bay Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120/277/230V AC, Maximum Coverage Area 2,827 sq ft, Maximum Mounting Height 45 ft, Load Rating @ 120V AC 800W/6.67A (Incandescent), Communication Method Hard Wired, Color White, Includes Not Applicable, Sensor Operation Occupancy, Photocell, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Fixture, Standards cUL Listed, RoHS Compliant, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heat Shrink Breakout Boot (HDBB-210-1-250)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T150D3)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- HUBBELL WIRING DEVICE-KELLEMS Bulk Cable, 10/3 STO, 250', Yellow (YC310250)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RMR PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P 347)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 LT)
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- SENSORSWITCH Standard Range Sensor, PIR, 1800 sq. ft. (NCM 10 RJB)
- Sensorswitch Occupancy Sensors