Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR, 2827 sq. ft.
Mfr # CMRB 6 480
Zoro # G2289944
original price:
$137.57
14% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Fixture Mount
- Coverage at Suggested Mounting Height 2,827 sq ft
- Operating Voltage - Motion Sensing and Dimming 480 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # CMRB 6 480
- Zoro # G2289944
- UPC # 745975809387
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,827 sq ft |
Suggested Mounting Height - Motion Sensor | 15 to 45 ft |
Overall Depth | 1.55 in |
Minimum Mounting Height | 15 ft |
Maximum Mounting Height | 45 ft |
Overall Width | 4.55 in |
Description
High Bay Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 480V AC, Maximum Coverage Area 2,827 sq ft, Maximum Mounting Height 45 ft, Load Rating @ 120V AC 800W/6.67A (Incandescent), Communication Method Hard Wired, Color White, Includes Not Applicable, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Fixture, Standards cUL Listed, RoHS Compliant, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14DUD32AH)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240/277/480V AC (TR50VA015)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RMR PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CMR PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR, 1200 sq ft, White (LWS WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6)
- LEVITON Occupancy Sensor Wht (DOS02-1LW)
- Sensorswitch Sensors