Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR, 2463 sq ft, White
Mfr # CM 10
Zoro # G0882847
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 2,463 sq ft
- Operating Voltage - Motion Sensing and Dimming 12V DC, 24 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # CM 10
- Zoro # G0882847
- UPC # 745975808335
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,463 sq ft |
Suggested Mounting Height - Motion Sensor | 7 to 15 ft |
Maximum Mounting Height | 15 ft |
Minimum Mounting Height | 7 ft |
Overall Width | 4.55 in |
Overall Depth | 1.55 in |
Overall Diameter | 4.5 in |
Description
Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 12 to 24V DC, Maximum Coverage Area 2,463 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Hard Wired, Color White, Includes (2) Self Tapping Screw, Sensor Operation Occupancy, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Ceiling, Standards BAA, CA Title 24 Compliant, RoHS Compliant, Overall Diameter 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (161)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037CR)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (WV PDT 16)
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CM 9)
- SENSORSWITCH High Mount and Low Mount Sensor, 360 deg (LSXR 610)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P NL WH)
- Sensorswitch Occupancy Sensors