Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR, 2025 sq ft, White
Mfr # WSX NL WH
Zoro # G4377581
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,025 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorswitch
- MFR # WSX NL WH
- Zoro # G4377581
- UPC # 745975880249
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,025 sq ft |
Suggested Mounting Height - Motion Sensor | 2 ft 6 in to 4 ft |
Overall Height | 2.74 in |
Minimum Mounting Height | 30 in |
Overall Depth | 1.63 in |
Overall Width | 1.68 in |
Maximum Mounting Height | 4 ft |
Description
Occupancy Sensor with Nightlight, Number of Buttons 1, Sensor Operation Occupancy, Photocell, Compatible with Series nLight, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W, Communication Method Hard Wired, Maximum Coverage Area 2,025 sq ft, Neutral Required No, Color White, Nightlight Yes, Dimming Method 0-10V, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Expanded Blk Slv, #16 AWG (1.50mm²) Wire, FSDX78-8-D, PK 500 (FSDX78-8-D)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G236)
- MERSEN Fuse, GSA Series, Time Delay, 2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA2)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (52PM9V1A)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, Ivory (LWS PDT IV)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 480)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P NL WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CM 10)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 P)
- GREENGATE Occ Sensor Dimmer 0-10V, Multi Volt, Wh (OSW-P-010-W)
- Sensorswitch Sensors