Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR, 2000 sq ft, White
Mfr # WSX 2P NL WH
Zoro # G6074214
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,000 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorswitch
- MFR # WSX 2P NL WH
- Zoro # G6074214
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,000 sq ft |
Suggested Mounting Height - Motion Sensor | 2 ft 6 in to 4 ft |
Overall Height | 2.74 in |
Maximum Mounting Height | 4 ft |
Overall Depth | 1.63 in |
Overall Width | 1.68 in |
Minimum Mounting Height | 30 in |
Description
Occupancy Sensor, Number of Buttons 2, Sensor Operation Occupancy, Photocell, Compatible with Series nLight, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W, Communication Method Hard Wired, Maximum Coverage Area 2,000 sq ft, Neutral Required No, Color White, Nightlight Yes, Dimming Method 0-10V, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- NVENT HOFFMAN Junction Splice Kit (cULus Classified), White, Steel (LJSKW)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2800 sq ft, White (CM 6)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P 347)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 2000sq ft, Wht (ATD2000C)
- Sensorswitch Sensors