Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR, 1200 sq ft, White
Mfr # LWS WH
Zoro # G2389134
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # LWS WH
- Zoro # G2389134
- UPC # 745975866922
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 2 ft 6 in to 4 ft |
Overall Width | 3.1 in |
Maximum Mounting Height | 4 ft |
Overall Height | 4.93 in |
Overall Depth | 1.7 in |
Minimum Mounting Height | 30 in |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W (Fluorescent, Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method Line Voltage, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), D-cod., 4-pol., 0, 14-0, 34mm², shielded (7000-14521-0000000)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- CRYDOM Dual Solid State Relay, 4 to 15VDC, 40A (D2440D)
- ZORO SELECT Channel Flat Plate, Silver (V353EG)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 LT)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 480)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (LWS PDT WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P NL WH)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, Ivory (LWS PDT IV)
- Sensorswitch Sensors