Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, PIR, 1200 sq ft, Ivory
Mfr # LWS IV
Zoro # G0416893
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # LWS IV
- Zoro # G0416893
- UPC # 745975866700
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 2 ft 6 in to 4 ft |
Minimum Mounting Height | 30 in |
Overall Width | 3.1 in |
Maximum Mounting Height | 4 ft |
Overall Depth | 1.7 in |
Overall Height | 4.93 in |
Description
Occupancy Sensor, Number of Buttons 1, Sensor Operation Occupancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W (Fluorescent, Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color Ivory, Nightlight No, Dimming Method Line Voltage, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mortise Bolt Black (MB175U19)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22DUD32AA)
- SQUARE D Ground Kit, Not Rated, 30/60A (GTK03)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- SENSORSWITCH Occupancy Sensor, PIR, 1400 sq. ft. (CMRB 50 480)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, White (WV PDT 16)
- SENSORSWITCH Occupancy Sensor, PIR, 2800 sq ft, White (CM 6)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CM 10)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 1200sq ft, Ivory (LWS PDT IV)
- SENSORSWITCH Occupancy Sensor, PIR, 2025 sq ft, White (WSX NL WH)
- EATON WIRING DEVICES Sensor Occupancy (OS306U-LA-K)
- Sensorswitch Sensors