Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, 450 sq. ft., Ceiling
Mfr # CM 9 WR
Zoro # G8566896
original price:
$169.88
11% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Acuity Lithonia SPODMR, SPODWH, SPODWR
- Communication Method - Motion Sensing and Dimming Wireless RF, 900.0 MHz
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 450 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # CM 9 WR
- Zoro # G8566896
- UPC # 00691045493379
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 450 sq ft |
Suggested Mounting Height - Motion Sensor | 8 to 15 ft |
Overall Diameter | 4.5 in |
Maximum Mounting Height | 15 ft |
Overall Depth | 2.39 in |
Minimum Mounting Height | 8 ft |
Description
Wireless Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 12 to 24V DC, Maximum Coverage Area 450 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Wireless RF, 902 MHz, Color White, Includes (2) Pointed Tip Screws, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards RoHS Compliant, Overall Diameter 4.5 in, Maximum Time Delay 20 min, Minimum Time Delay 30 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermoelectric Temperature Controller, 10.00x8.25x6.13 (TEC24VCNTLRN)
- EATON B-LINE Metal Stud Grommet, Universal, Plastic (BM2)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- ELECTRIDUCT Stainless Steel Cable Ties- 6" x 100 Pieces (CT-ED-SS-6-100)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMR 9 P 347)
- SENSORSWITCH Occupancy Sensor, PIR, 2600 sq ft, White (HW13)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (CM PDT 10)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX 2P WH)
- SENSORSWITCH Standard Range Sensor, PIR, 1800 sq. ft. (NCM 10 RJB)
- GREENGATE Neoswitch Dt No Neutral Lt Almond (ONW-D-1001-MV-LA)
- Sensorswitch Sensors