Shop All Occupancy Sensors
Sensorswitch
Occupancy Sensor, 1800 sq. ft., Ceiling
Mfr # CM 10 WR
Zoro # G8566914
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming Acuity Lithonia SPODMR, SPODWH, SPODWR
- Communication Method - Motion Sensing and Dimming Wireless RF, 900.0 MHz
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Ceiling
- Coverage at Suggested Mounting Height 1,800 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # CM 10 WR
- Zoro # G8566914
- UPC # 00820476862687
- Country of Origin Mexico
- Category Occupancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,800 sq ft |
Suggested Mounting Height - Motion Sensor | 7 to 15 ft |
Minimum Mounting Height | 7 ft |
Overall Diameter | 4.5 in |
Overall Depth | 2.39 in |
Maximum Mounting Height | 15 ft |
Description
Wireless Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 12 to 24V DC, Maximum Coverage Area 1,800 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC Dependent on Control Unit Rating, Communication Method Wireless RF, 902 MHz, Color White, Includes (2) Pointed Tip Screws, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards RoHS Compliant, Overall Diameter 4.5 in, Maximum Time Delay 20 min, Minimum Time Delay 30 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- SCHNEIDER ELECTRIC Square D Homeline Meter Main Breaker, 200 A, 1 ph, 8 -Space, 8 -Tandem Circuit Breaker (RC816F200CH)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 70A, 500V AC, Non-Indicating (L50QS070.T)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6 480)
- SENSORSWITCH Occupancy Sensor, PIR, 2827 sq. ft. (CMRB 6)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT WH)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- SENSORSWITCH Occupancy Sensor, 450 sq. ft., Ceiling (CM 9 WR)
- LUTRON Dual Technology Occ Snsr, Wall, White (MS-A202-WH)
- Sensorswitch Sensors