Shop All Motion Sensors
Sensorswitch
Motion Snsr, PIR, 120-277V AC, Wht
Mfr # WSXA WH
Zoro # G108389820
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Motion Sensing and Dimming 0 to 10V DC Control
- Communication Method - Motion Sensing and Dimming Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 2,025 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # WSXA WH
- Zoro # G108389820
- UPC # 00194994625902
- Country of Origin Mexico
- Category Motion Sensors
Dimensions
Coverage at Suggested Mounting Height | 2,025 sq ft |
Suggested Mounting Height - Motion Sensor | 36 ft |
Overall Height | 2.74 in |
Overall Depth | 1.63 in |
Overall Width | 1.63 in |
Description
Motion Sensor, Number of Buttons 1, Sensor Operation Occupancy, Compatible with Series 0 to 10VDC Control, Lighting Technology Fluorescent, Incandescent, LED, Operating Voltage 120 to 277V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 800W, 6.7A (Tungsten, Standard Ballast, Electronic Ballast), Communication Method Hard Wired, Maximum Coverage Area 2,025 sq ft, Neutral Required Yes, Color White, Nightlight No, Dimming Method 0-10V, Dimming Type No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard 741727-001 AC Adapter (741727-001 AC ADAPTER HP HEWLETT PACKARD)
- VERBATIM DRIVE, USB, 64GB, 2.0, ERGO, BK (VER70877)
- ILC Replacement for Cameron Sino 4894128137139 Battery (4894128137139)
- DUAL-LITE Replacment Batt, 12.8V, 2000mAh, JST VHR-3N (BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL)
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Ivory (WSX IV)
- IHOME Wifi Motion Sensor Isb01 (iSB01)
- LEVITON Occ Snsr, PIR, 24V DC, 1,400 sq ft (OSWLR-I0W)
- SABRE Motion Sensor Alarm (HS-MSA)
- P3 INTERNATIONAL Save A Watt Edge, 2-1/2inL x 2-1/2inW x 2-2/7inH, 10A, Gray (P4170)
- XTRALERT Alert Sensor Only, Driveway, Wireless (2000VS)
- XTRALERT Alert Receiver Only, Driveway, Wireless (2000VR)
- Sensorswitch Security Alarms and Warnings