Shop All Motion Sensor Lights and Kits
Sensorswitch
Motion Sensor, Outdoor, 360 Degrees
Mfr # SBOR 6 ODP WH 0V
Zoro # G5102535
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cULus Listed, NEMA WD 7-2011, RoHS Compliant
- Coverage Angle - Motion Sensor 360 Degrees
- Max. Capacity @ 480VAC 2160W (Fluorescent, Incandescent)
- Time Delay Adjustment Method - Motion Sensor Automatic
- Operating Voltage - Motion Sensing and Dimming 120 V AC, 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorswitch
- MFR # SBOR 6 ODP WH 0V
- Zoro # G5102535
- Country of Origin Mexico
- Category Motion Sensor Lights and Kits
Dimensions
Coverage at Suggested Mounting Height | 900 sq ft |
Suggested Mounting Height - Motion Sensor | 15 to 30 ft |
Width | 4" |
Length | 4" |
Height | 3.35" |
Maximum Mounting Height | 30 ft |
Overall Depth | 4.06 in |
Overall Width | 3.51 in |
Minimum Mounting Height | 15 ft |
Description
Motion Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 30 ft, Load Rating @ 120V AC 800W, Communication Method Hard Wired, Color White, Includes 40 Percent Dim Output When Motion Not Detected, Mounting Height 15 to 30 ft, Silicone Free, Sensor Operation 0 to 10V Dimming, Occupancy, Photocell, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO Fluorescent Lamp, Average Life 20,000 hr. (SL5-L21/41)
- BUYERS PRODUCTS 3 Inch Square LED Clear Recessed Flood Light (1492138)
- ILC Replacement For EIKO, LED11WPAR30SFL827DIMG8 (LED11WPAR30S/FL/827-DIM-G8)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 4V)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 0V)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 4V)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce with Warm White LEDs (43319-RS)
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- EATON LIGHTING Motion Light Led 1600 Twin Bz (MST18R17L)
- MR BEAMS Wireless Motion LED Stick Lights, PK3 (MB723)
- Sensorswitch Motion Sensor Lights and Kits