Shop All Motion Sensor Lights and Kits
Sensorswitch
Motion Sensor, Outdoor, 360 Degrees
Mfr # SBOR 10 ODP WH 0V
Zoro # G5102544
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Height 8 to 15 ft, Silicone Free, Turn Off Output When Motion Not Detected
- Max. Capacity @ 480VAC 2160W (Fluorescent, Incandescent)
- Color White
- Voltage 120/277VAC
- Lighting Technology Fluorescent, Incandescent, LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # SBOR 10 ODP WH 0V
- Zoro # G5102544
- Country of Origin Mexico
- Category Motion Sensor Lights and Kits
Dimensions
Suggested Mounting Height - Motion Sensor | 8 to 15 ft |
Coverage at Suggested Mounting Height | 2,000 sq ft |
Height | 3.35" |
Length | 4" |
Width | 4" |
Minimum Mounting Height | 8 ft |
Maximum Mounting Height | 15 ft |
Overall Width | 3.51 in |
Overall Depth | 4.06 in |
Description
Motion Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120 to 277V AC, Maximum Coverage Area 2,000 sq ft, Maximum Mounting Height 15 ft, Load Rating @ 120V AC 800W, Communication Method Hard Wired, Color White, Includes Mounting Height 8 to 15 ft, Silicone Free, Turn Off Output When Motion Not Detected, Sensor Operation 0 to 10V Dimming, Occupancy, Photocell, Lighting Technology Fluorescent, Incandescent, LED, Installation Location Fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- ZORO SELECT Lamp Changer Head (2D012)
- ILC Replacement For LIGHT BULB LAMP, SHF36T12CW (SH-F36T12/CW)
- PRINCETON TEC PRINCETON TEC 125 Lumens, LED Camo Headlamp (HYB123-RBI-NOD-MC)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 4V)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 0V)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 6 ODP WH 4V)
- COOPER LIGHTING Wht Motion Detect Head (MS180W)
- EATON LIGHTING Motion Light Led 1600 Twin Bz (MST18R17L)
- LUMAPRO Sensor, Motion, 500 W (4VW95)
- SOUTHWIRE Swivel Base Lgt Control (59411WD)
- Sensorswitch Motion Sensor Lights and Kits