Shop All Fluorescent Lighting Accessories
This Product is Discontinued
Sensorswitch
High Bay Sensor, 360 Degrees, White (Discontinued)
Mfr # MSI360IMP
Zoro # G2332303
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color - Motion Sensing and Dimming White
- Use With - Motion Sensing and Dimming Acuity Lithonia IBZ Fixtures with Modular Receptacle
- Communication Method - Motion Sensing and Dimming Hard Wired
- For Use With IBZ with Modular Receptacle
- Description/Special Features Operates on 120 or 277 Volts Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # MSI360IMP
- Zoro # G2332303
- UPC # 745973302293
- Country of Origin Mexico
- Category Fluorescent Lighting Accessories
Dimensions
Suggested Mounting Height - Motion Sensor | 15 to 45 ft |
Length | 6" |
Width | 6" |
Height | 4" |
Details
Color - Motion Sensing and Dimming | White |
Use With - Motion Sensing and Dimming | Acuity Lithonia IBZ Fixtures with Modular Receptacle |
Communication Method - Motion Sensing and Dimming | Hard Wired |
For Use With | IBZ with Modular Receptacle |
Description/Special Features | Operates on 120 or 277 Volts Only |
Color | White |
Item - Motion Sensing and Dimming | Motion Sensor |
Coverage Angle - Motion Sensor | 360 Degrees |
Includes | Sensor |
Operating Voltage - Motion Sensing and Dimming | 120 V AC, 277 V AC |
Sensing Technology | Passive Infrared |
Time Delay Adjustment Method - Motion Sensor | Automatic |
Voltage | 120/277 |
Installation Location - Motion Sensor | Fixture Mount |
Lighting Technology | LED |
Item | High Bay Sensor |
Wall Plate | Not Included |
Housing Finish | White |
Description
High Bay Sensor, Sensing Technology Passive Infrared, Color White, Includes Sensor, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.