Shop All Dimmer Switches
Sensorswitch
Dimming Controller, 120-277V, Almond
Mfr # SPODMRD AL
Zoro # G1932012
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray, Ivory, Light Almond, Red, White
- Control Protocol 0-10V
- Mounting Type Surface
- Voltage Rating 347
- Product Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorswitch
- MFR # SPODMRD AL
- Zoro # G1932012
- Country of Origin Mexico
- Category Dimmer Switches
Details
Item | Dimming Controller |
Color | Black, Gray, Ivory, Light Almond, Red, White |
Control Protocol | 0-10V |
Mounting Type | Surface |
Voltage Rating | 347 |
Product Type | Switch |
Application Type | Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses |
Series | SPODMRD |
Finish | Gloss |
Description
Dimming Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 in. Knock-Out Seals (26072)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- ZORO SELECT Pin and Sleeve Plug, Red, 480VAC (BRY430P7W)
- SENSORSWITCH Dimming Controller, 120-277V, White (SPODMRD WH)
- SENSORSWITCH Wall Switch, Dimming, Ivory (NPODM DX IV)
- SENSORSWITCH Wall Switch, Dimming, White (NPODM DX WH)
- LUTRON Wireless Remote Control, 2 Buttons, Ivory (PJ2-2BRL-GIV-L01)
- LUTRON Lighting Dimmer, 1500 W Cap @120VAC, Ivory (NT-1500-IV)
- WESTEK Foot Control Dimmer (6089B)
- GORGEOUSGLOW CBR20-00W 20 amp Receptacle White (GO148901)
- Sensorswitch Dimmer Switches