Shop All Sensor Accessories
Sensorswitch
Bracket, For Lighting Loads
Mfr # FB3
Zoro # G1281506
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Motion Sensing and Dimming White
- Height 5 in
- Width 2 in
- Depth 1 3/8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorswitch
- MFR # FB3
- Zoro # G1281506
- UPC # 745976876975
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Height | 5 in |
Width | 2 in |
Depth | 1 3/8 in |
Overall Depth | 1.35 in |
Overall Width | 2 in |
Overall Height | 5 in |
Details
Item - Motion Sensing and Dimming | Mounting Accessories |
Item | Snap-In Bracket |
Color - Motion Sensing and Dimming | White |
Color | White |
Standards | ASHRAE, IECC, Title 24 Compliant |
Product Type | Fixture Mounting Bracket |
Compatible with Series | Acuity Sensor Switch Fixture Mount Sensors |
Manufacturer Warranty | 5 yr |
Series | FB3 |
Mounting Type | Remote Mount |
Use With - Motion Sensing and Dimming | Acuity Sensor Switch Fixture Mount Sensors |
Application Type | Education, Government, Healthcare, Hospitality, House of Worship, Manufacturing, Offices & Banks, Retail, Sports and Recreation, Warehouses |
Description/Special Features | Adjusts the Mounting Height of Sensor |
Finish | Gloss |
Description
Snap-In Bracket, Product Type Fixture Mounting Bracket, Color White, Compatible with Series Acuity Sensor Switch Fixture Mount Sensors, Manufacturer Warranty 5 yr, Standards ASHRAE, IECC, Title 24 Compliant, Overall Depth 1.35 in, Overall Height 5 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, 300W (DVELV-300P-WH)
- OMRON SUPER MY (MY4N DC100/110 (S))
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 240V AC (QO320HID)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- SENSORSWITCH Power Pack, Relay Ckt Prot, 120/277V, Black (PP20)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- SENSORSWITCH Power Pack, For Occupancy Sensor (SP20)
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- BANNER OPTICAL TOUCH SAFETY BUTTON OTHER SENSOR (STBVP6Q 64180)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- BANNER MAGNETIC MOUNT SENSOR PARTS AND ACCESSORY (BWA-BK-010)
- Sensorswitch Sensors