Shop All Wall Mounted Bathroom Faucets
Sensorflo
Straight Bathroom Faucet, Wall Mount, 2A
Mfr # SF-2000
Zoro # G1086042
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Voltage 120V AC
- Sensor Range 1 in to 7 in
- Spout Height 2 3/8 in
- Water Inlet Connection Type Push in Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorflo
- MFR # SF-2000
- Zoro # G1086042
- UPC # 671252147050
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Dimensions
Spout Height | 2 3/8 in |
Spout Length | 7 3/4 in |
Manufacturers Warranty Length | 5 yr Limited |
Water Inlet Connection Size | 3/8 in |
Description
Item Straight Bathroom Faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 10 gpm, 50 Micron, 2.6" O.D., 10 in H (RT10L16G20NN)
- EVERFLOW SWT Swing Check Valve, Cast Brass 1/2" (210C012-NL)
- LEGEND VALVE 1/2" PLASTIC PEX ELBOW (461-003)
- KOHLER Trip Handle Assembly (77783-CP)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3559LF-BLWL)
- NUWAVE KS8126DFL 2-Handle Wall Mount Bathroom Faucet (KS8126DFL)
- KINGSTON BRASS KS8123CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Brass (KS8123CML)
- KINGSTON BRASS KS7247AX 8" Center Wall Mount Bathroom Faucet, Brushed Brass (KS7247AX)
- DELTA Two-Handle Wall Mount Bathroom Faucet Tr (T3599LF-BLWL)
- DELTA Ara Two Handle Wall Mount Channel Bathroom Faucet Trim (T3568LF-SSWL)
- KINGSTON BRASS KS216ORB Adjustable Center Wall Mount Bathroom Faucet (KS216ORB)
- Sensorflo Wall Mounted Bathroom Faucets