Shop All Wall Mounted Bathroom Faucets
Sensorflo
Straight Bathroom Faucet, Wall Mount, 2A
Mfr # SF-1000-TMV
Zoro # G1079688
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Voltage 120V AC
- Spout Height 1 1/4 in
- Manufacturers Warranty Length 5 yr Limited
- Temperature Control No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensorflo
- MFR # SF-1000-TMV
- Zoro # G1079688
- UPC # 671252147043
- Country of Origin China
- Category Wall Mounted Bathroom Faucets
Dimensions
Spout Height | 1 1/4 in |
Manufacturers Warranty Length | 5 yr Limited |
Spout Length | 7 3/4 in |
Water Inlet Connection Size | 3/8 in |
Description
Item Straight Bathroom Faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI COUPLE COMPRESS PVC40 4"" (CPC-4000)
- VIEGA Viega MegaPress XL reducer, 4" x 3" (26755)
- NIBCO 3/4" NOM C Copper 90 Degree Close Rough Elbow (607 3/4)
- B & K 1/4 Brs Float Rod (109-852)
- KOHLER Purist Wallmount Soap Dispenser (14380-TT)
- DELTA Single Handle Wall Mount Bathroom Faucet (T3559LF-BLWL)
- MANHATTAN KS8120CML 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8120CML)
- KOHLER Parallel 2 Handle Wm Lav Faucet, Lever (T27120-4-AF)
- KINGSTON BRASS KS1227PKL Duchess Two-Handle Wall Mount Bathroom Faucet, Brushed Brass (KS1227PKL)
- KINGSTON BRASS KS8120ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Matte Black (KS8120ML)
- DELTA 2-hole 4-8" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3559LF-CZWL)
- Sensorflo Wall Mounted Bathroom Faucets