Shop All Hand Soap & Lotion Dispensers
Sensorflo
Soap Disp, SLVR, 2,000 mL, 5 5/8 inD
Mfr # SFS-8000
Zoro # G1086137
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 2,000 mL
- Hygiene Form Foam, Liquid
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensorflo
- MFR # SFS-8000
- Zoro # G1086137
- UPC # 671252155420
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2,000 mL |
Height | 4 1/2 in |
Width | 2 1/4 in |
Depth | 2 1/4 in |
Overall Height | 4 1/2 in |
Overall Width | 5 5/8 in |
Overall Depth | 5 5/8 in |
Spout Length | 5 5/8 in |
Counter Hole Diameter | 1 1/4 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series Sensorflo, Finish Polished Chrome, Refill Size 2,000 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 5 5/8 in, Overall Height 4 1/2 in, Overall Width 5 5/8 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 2 in, Spout Length 5 5/8 in, Form Foam, Liquid, Standards ADA Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 24" x 50' Protective Films Protective Carpet Film, 2-Mil (62450)
- ENZYME MAGIC Mold Stain Cleaner, PK12 (3000153032)
- PULEX Brass Window Squeegee Handle (IMPU70051)
- BIOONE 64 oz. Liquid Drain and Septic System Maintainer (B164)
- SENSORFLO Soap Disp, SLVR, 2,000 mL, 6 3/8 inD (SFS-9000)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- ALFI BRAND ALFI brand AB5006-PSS Modern Round Polished SS Soap Dispenser (AB5006-PSS)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521502)
- PACIFIC BLUE ULTRA Foam Soap Dispenser, Fragrance-Free, 1200ml, , Clear, PK 3 (GPC43822)
- DIAL PROFESSIONAL 1 Liter Manual Liquid Dispenser, 5.1" x 4" x 12.3", Smoke (DIA 03922)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 9-17/64 in. H. (ANT1LDS)
- Sensorflo Hand Soap & Lotion Dispensers